Dryer Cord, 30A, 125/250V, 3-Wire, 10-30P, 6' Long, Gray

Item #: 39191

Cat #: DR103GY306FT

UPC: 078693339769

Sign In or Register to view pricing and more.
Documents & Guides
3-Wire Dryer Cord Kit. SRDT, Right Angle Plug, Ring Terminals, Strain-Relief Connector, NEMA 10-30P, Size/Number of Conductors: 10/3. Rating: 30 Amp, 125/250V AC. Length: 6 ft. Color: Gray.

Overview

3-Wire Dryer Cord Kit. SRDT, Right Angle Plug, Ring Terminals, Strain-Relief Connector, NEMA 10-30P, Size/Number of Conductors: 10/3. Rating: 30 Amp, 125/250V AC. Length: 6 ft. Color: Gray.
Also known as: 078693339769, DR103GY306FT

Specifications

Gauge: 10
Conductors: 3
Volts AC: 120, 240
Color: Gray
Amps: 30
Type: Dryer Cord
Length: 6 ft
NEMA Configuration: 10-30P
Gauge: 10
Volts AC: 120, 240
Amps: 30
Length: 6 ft
Conductors: 3
Color: Gray
Type: Dryer Cord
NEMA Configuration: 10-30P

Customer Reviews

No reviews for this product
(0)