This product may not be available in all locations.
2
more
Meter Pak, Main Breaker Unit, 1000A, 208Y/120, 120/240VAC, 3P, 65kAIC
Item #: 391906
Cat #: EZM31000CB
UPC: 785901305002
Sign In or Register to view pricing and more.
Documents & Guides
Meter Pak, Main Breaker Enclosure, 1000 Amp, 120/240 Volt AC, 208Y/120 Volt AC, 3-Phase, OH/UG Service, Aluminum Bus
Overview
Meter Pak, Main Breaker Enclosure, 1000 Amp, 120/240 Volt AC, 208Y/120 Volt AC, 3-Phase, OH/UG Service, Aluminum Bus
Square D™ EZ Meter-Pak™ devices are the industry choice, providing better solutions to meet more multi-unit construction needs than any other line in the industry. EZM Busway tap devices have been designed with space savings in mind so that they not only meet challenging job requirements, but the compact footprint also makes them easier to handle and install. This main unit is a main circuit breaker device with overhead or undergroud feed, and has a current rating of 1000 A. The bus bar has a rating of 1000 A and the unit is available as service equipment for 3 phase, 4 wires applications. The factory installed circuit breaker included is a MHP361000. Visi-Tite® nut eliminates the need for time-consuming torque readings when connecting devices. External mounting channels permits immediate installation with no disassembly or adjustment required.
Also known as: 785901305002, EZM31000CB
Specifications
Phase: | 3 |
Mounting: | Surface |
Volts AC: | 120/240, 120/208Y |
Amps: | 1000 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Phase: | 3 |
Volts AC: | 120/240, 120/208Y |
Standards: | California Proposition 65 |
Mounting: | Surface |
Amps: | 1000 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)