This product may not be available in all locations.
![Selector Switch, 3-Position, Maintained, Black Knob, White Insert Selector Switch, 3-Position, Maintained, Black Knob, White Insert](https://rexel-cdn.com/products/image.jpg?i=8E8DF9CF-6FC5-44EC-AEAA-19070F3AA6BE&f=420)
Selector Switch, 3-Position, Maintained, Black Knob, White Insert
Item #: 3919
Cat #: 800H-JR2KC1B
UPC: 662073317739
Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 3 Position, Maintained, Black Knob, White Insert, NEMA 4/4X/13, KC1 Cam, 2 Normally Open, 2 Normally Closed Standard Contacts, 30 mm
Overview
Selector Switch, 3 Position, Maintained, Black Knob, White Insert, NEMA 4/4X/13, KC1 Cam, 2 Normally Open, 2 Normally Closed Standard Contacts, 30 mm
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. These bold, attractive buttons are rugged and highly functional. Catalog item 800H-JR2KC1B from Rockwell Automation® is a white, three-position, 30 mm selector switch. It has one normally open and one normally closed standard contacts. It is a standard knob maintained. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073317739, 800H-JR2KC1B
Specifications
Size: | 30 mm |
Color: | Black/White |
Material: | Plastic |
Type: | 3 Position, KC1 Cam, Selector Switch |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Size: | 30 mm |
Material: | Plastic |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Color: | Black/White |
Type: | 3 Position, KC1 Cam, Selector Switch |
Customer Reviews
No reviews for this product
(0)