Weatherproof Box, 1 Gang, (3) 1/2" Outlets, 2" Deep *** MADE TO ORDER ***

Item #: 391846

Cat #: SB350S

UPC: 092326110839

Sign In or Register to view pricing and more.
Documents & Guides
*** MADE TO ORDER *** Rectangular Outlet Box, Three 1/2 " Holes, Gray *** MADE TO ORDER ***

Overview

*** MADE TO ORDER *** Rectangular Outlet Box, Three 1/2 " Holes, Gray *** MADE TO ORDER ***
The SB Series of rectangular outlet boxes are made of superior commercial quality die-cast metal construction with a premium powder coat finish. Available in gray, white or bronze colors in 1-Gang configuration. The outlet boxes are listed with UL and are NEC Compliant.
Also known as: 092326110839, SB350S

Specifications

Color: Gray
Gangs: 1
Standards: California Proposition 65
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 3
Color: Gray
Standards: California Proposition 65
Number of Threaded Outlets: 3
Gangs: 1
Threaded Outlet Diameter: 1/2 in

Customer Reviews

No reviews for this product
(0)