Breaker, 20A, 2P, 120/240V, Ground Fault

Item #: 391809

Cat #: QBHGF2020

UPC: 786679152942

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, 20A, 2P, 120/240V, Ground FaultMiniature Industrial Ground Fault Circuit Breaker, Type QBHGF, Bolt-On, 2-Poles, 20 Amp, 120/240 Vac, 22 kAIC

Overview

Breaker, 20A, 2P, 120/240V, Ground FaultMiniature Industrial Ground Fault Circuit Breaker, Type QBHGF, Bolt-On, 2-Poles, 20 Amp, 120/240 Vac, 22 kAIC
Also known as: 786679152942, QBHGF2020

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 20
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 2
Amps: 20
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)