4/4 SE/SER Aluminum 1000'

Item #: 391769

Cat #: SER44446500RL

UPC: 98012058505

Sign In or Register to view pricing and more.
Documents & Guides
(4) 4 AWG and (1) 6 AWG Bare Ground, SE/SER, 600V, Aluminum Conductor, PVC Jacket, 1000 ft. Reel.

Overview

(4) 4 AWG and (1) 6 AWG Bare Ground, SE/SER, 600V, Aluminum Conductor, PVC Jacket, 1000 ft. Reel.
Also known as: 98012058505, SER44446500RL

Specifications

Gauge: 4
Length: 1000 ft
Jacket: PVC
Color: Gray
Volts AC: 600
Conductors: 4
Material: Aluminum
Gauge: 4
Jacket: PVC
Volts AC: 600
Material: Aluminum
Length: 1000 ft
Color: Gray
Conductors: 4

Customer Reviews

No reviews for this product
(0)