PIR Occupancy Sensor/Switch, Black

Item #: 391734

Cat #: ODS10-INE

UPC: 078477486948

PIR Occupancy Sensor, Wall Switch, 180°, 120/277V AC, 600 Hz, Single-Pole, Coverage: 2100 Sq. Ft., Color: Black.
Sign In or Register to view pricing and more.

No associated products found.

Overview

PIR Occupancy Sensor, Wall Switch, 180°, 120/277V AC, 600 Hz, Single-Pole, Coverage: 2100 Sq. Ft., Color: Black.
Leviton PIR Wall Switch Occupancy Sensor, 180 Degree View with Blinders, Adjustable Time Delay Between 30 Sec- 30 Min, Black
Also known as: 078477486948, ODS10-INE

Specifications

Color: Black
Mounting: Wall
Angle: 180°
Volts AC Range: 120 - 277
Color: Black
Angle: 180°
Mounting: Wall
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)