TRUE TCH 1000W INC DIM

Item #: 3917

Cat #: TTI10-1GS

UPC: 078477368596

Sign In or Register to view pricing and more.
Documents & Guides
TRUE TCH 1000W INC DIMTRUE TCH 1000W INC DIM

Overview

TRUE TCH 1000W INC DIMTRUE TCH 1000W INC DIM
Also known as: 078477368596, TTI10-1GS

Specifications

Poles: 1
Wattage: 1000
Type: Digital
Mounting: Wall
Poles: 1
Type: Digital
Wattage: 1000
Mounting: Wall

Customer Reviews

No reviews for this product
(0)