Plug-In Transformer
Item #: 391690
Cat #: TP2450
UPC: 782239936649
Documents & Guides
Tp2450 Plugin Transformer, 24Vac @ 50Va
Sign In or Register to view pricing and more.
Protective Industrial Products
148-1000/10 LEATHER PROTECTOR GRAIN GOATSKIN CLASS 00-0 10 IN. KEYSTONE T
Item #: 1040075
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Tp2450 Plugin Transformer, 24Vac @ 50Va
Altronix Tp2450 Transformer Provides 24Vac With A Total Of 2A Output Current.
Also known as: 782239936649, TP2450, wall slug
Specifications
Volt Amps: | 50 |
Phase: | 1 |
Amps: | 2 |
Secondary Voltage: | 24 |
Primary Voltage: | 120 |
Volt Amps: | 50 |
Amps: | 2 |
Primary Voltage: | 120 |
Phase: | 1 |
Secondary Voltage: | 24 |
Customer Reviews
No reviews for this product
(0)