12V, 20W T3, Sm Mushroom w/ lamp, Bronze

Item #: 391599

Cat #: MUL4-HS7

UPC: 783352002020

Sign In or Register to view pricing and more.
Documents & Guides
The MUL path light Family of low voltage luminaires features classic mushroom styling and a graceful appearance making them suitable for most applications. Designed as a spread light, these luminaires produce a uniform light pattern with no objectionable glare. Construction choices include aluminum or Solid brass stem die-cast brass. Finishes are available in antiqued verde, bronze, sienna, speckled stone, black and natural cast bronze. Energy saving LED is available to ensure even light distribution and long life.

Overview

The MUL path light Family of low voltage luminaires features classic mushroom styling and a graceful appearance making them suitable for most applications. Designed as a spread light, these luminaires produce a uniform light pattern with no objectionable glare. Construction choices include aluminum or Solid brass stem die-cast brass. Finishes are available in antiqued verde, bronze, sienna, speckled stone, black and natural cast bronze. Energy saving LED is available to ensure even light distribution and long life.
Also known as: 783352002020, MUL4-HS7

Specifications

Volts AC: 12
Wattage: 20
Color: Bronze
Length: 19.500 in
Light Technology: Halogen
Volts AC: 12
Color: Bronze
Light Technology: Halogen
Wattage: 20
Length: 19.500 in

Customer Reviews

No reviews for this product
(0)