Electronic F-Can Ballast, Metal Halide, 150W, 120V

Item #: 391586

Cat #: MC150-1-F-120U

UPC: 797281210906

Sign In or Register to view pricing and more.
Documents & Guides
Electronic F-Can Ballast, Metal Halide, Pulse Start, Lamp Wattage: 150, 120 Volt, Lamp Types: M102/M142, ANSI Code: M102/M142

Overview

Electronic F-Can Ballast, Metal Halide, Pulse Start, Lamp Wattage: 150, 120 Volt, Lamp Types: M102/M142, ANSI Code: M102/M142
Also known as: 797281210906, MC150-1-F-120U

Specifications

Type: F-Can, Electronic
Volts AC: 120
ANSI Code: M102, M142
Wattage: 150
Light Technology: HID
Type: F-Can, Electronic
ANSI Code: M102, M142
Light Technology: HID
Volts AC: 120
Wattage: 150

Customer Reviews

No reviews for this product
(0)