This product may not be available in all locations.

Breaker, Operating Handle, Pistol Grip, Red/Yellow, for 3 Padlocks
Item #: 391564
Cat #: 140U-PY
UPC: 885630243290
Documents & Guides
Breaker, Operating Handle, Pistol Grip, Red/Yellow, for 3 Padlocks, NEMA 3/3R/4/4X/12
Sign In or Register to view pricing and more.
Overview
Breaker, Operating Handle, Pistol Grip, Red/Yellow, for 3 Padlocks, NEMA 3/3R/4/4X/12
Allen-Bradley® Bulletin 140U molded case circuit breakers are UL listed for global applications. Offering high-interrupting ratings, they are current limiting and provide fixed short circuit and overcurrent protection. Catalog item 140U-PY from Rockwell Automation® is a circuit breaker accessory. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630243290, 140U-PY
Specifications
Type: | Pistol, Operating Handle |
Family / Style: | 140U |
Color: | Red/Yellow |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4 |
Standards: | Build America Buy America Compliant |
Type: | Pistol, Operating Handle |
Color: | Red/Yellow |
Standards: | Build America Buy America Compliant |
Family / Style: | 140U |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4 |
Customer Reviews
No reviews for this product
(0)