This product may not be available in all locations.
2
more
Breaker, Molded Case, 150A, 3P,240VAC, Q Frame, 10kAIC
Item #: 39153
Cat #: QBL32150
UPC: 612973092427
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 150 Amp, 3-Pole, 240 Volt AC, Q Frame, 10 kAIC, Fixed Thermal Magnetic
Overview
Breaker, Molded Case, 150 Amp, 3-Pole, 240 Volt AC, Q Frame, 10 kAIC, Fixed Thermal Magnetic
Also known as: 612973092427, QBL32150
Specifications
Mounting: | Panel |
Poles: | 3 |
Amps: | 150 |
Volts AC: | 240 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Mounting: | Panel |
Amps: | 150 |
Standards: | California Proposition 65 |
Poles: | 3 |
Volts AC: | 240 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)