![Fuse, 400A North American Style Stud Mount High Speed, 700VAC Fuse, 400A North American Style Stud Mount High Speed, 700VAC](https://rexel-cdn.com/products/image.jpg?i=AED45494-A6D6-49C3-86EA-BC8E08A740A4&f=420)
Fuse, 400A North American Style Stud Mount High Speed, 700VAC
Item #: 39150
Cat #: FWP-400A
UPC: 051712150439
Sign In or Register to view pricing and more.
Documents & Guides
400 Amp North American Style Stud Mount High Speed Fuse, 700 Volt AC/DC
Overview
400 Amp North American Style Stud Mount High Speed Fuse, 700 Volt AC/DC
High speed fuses provide superior protection or isolation for components such as diodes, silicon controlled rectifiers (SCRs), Gate torn-Off Thyristors (GTOs) and IGBTs and in light and heavy harsh DC traction applications as high as 4000Vdc and 10,000A. Also used for the protection of DC link/power converters. Optimized dimensions and materials allow for excellent thermal dissipation for high current cycling environments, or heavy duty applications.
Also known as: 051712150439, FWP-400A
Specifications
Amps: | 400 |
Volts AC: | 700 |
Speed: | High-Speed |
Mounting: | Bolt On |
Interrupt Rating AC: | 200 kA |
Class: | aR |
Amps: | 400 |
Speed: | High-Speed |
Interrupt Rating AC: | 200 kA |
Volts AC: | 700 |
Mounting: | Bolt On |
Class: | aR |
Customer Reviews
No reviews for this product
(0)