Cable Tie, Stainless Steel, 14", 100lb

Item #: 391458

Cat #: SS14100

UPC: 662381041517

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, Stainless Steel, 14", 100lb, 100 Pack

Overview

Cable Tie, Stainless Steel, 14", 100lb, 100 Pack
Also known as: 662381041517, SS14100

Specifications

Material: Stainless Steel
Color: Silver
Length: 14 in
Material: Stainless Steel
Length: 14 in
Color: Silver

Customer Reviews

No reviews for this product
(0)