This product may not be available in all locations.
![GUARDMASTER 440N NON CONTACT SWITCH GUARDMASTER 440N NON CONTACT SWITCH](https://rexel-cdn.com/products/440n-g020011000x1000.jpg?i=92A1E50A-761C-454B-9D2E-FBCD5B95EAE6&f=420)
GUARDMASTER 440N NON CONTACT SWITCH
Item #: 391392
Cat #: 440N-G02041
UPC: 611320198942
Sign In or Register to view pricing and more.
Documents & Guides
GUARDMASTER 440N NON CONTACT SWITCH
Overview
GUARDMASTER 440N NON CONTACT SWITCH
Also known as: 611320198942, 440N-G02041
Specifications
Color: | Red |
Length: | 8 m |
Mounting: | Surface |
Material: | Plastic |
Volts AC: | 250 |
Amps: | 2 |
IP/NEMA Rating: | IP67 |
Color: | Red |
Mounting: | Surface |
Volts AC: | 250 |
IP/NEMA Rating: | IP67 |
Length: | 8 m |
Material: | Plastic |
Amps: | 2 |
Customer Reviews
No reviews for this product
(0)