This product may not be available in all locations.
![Light Curtain, Pair, 1280mm Height, 30mm Resolution, 64 Beam Light Curtain, Pair, 1280mm Height, 30mm Resolution, 64 Beam](https://rexel-cdn.com/products/image.jpg?i=5116D0FC-AC76-402D-B4DA-67D2F7505F6C&f=420)
Light Curtain, Pair, 1280mm Height, 30mm Resolution, 64 Beam
Item #:
39137
Cat #:
440L-P4K1280YD
UPC:
611320944020
Sign In or Register to view pricing and more.
Documents & Guides
Light Curtain, GuardShield, Pair, 1280 mm Protected Height, 30 mm Resolution, 64 Beam
Overview
Light Curtain, GuardShield, Pair, 1280 mm Protected Height, 30 mm Resolution, 64 Beam
Also known as: 611320944020, 440L-P4K1280YD
Specifications
Type: | Light Curtain, Pair |
Size: | 64 beams |
Range: | 30 mm |
Height: | 1280 mm |
Type: | Light Curtain, Pair |
Range: | 30 mm |
Size: | 64 beams |
Height: | 1280 mm |
Customer Reviews
No reviews for this product
(0)