4-Way Cable Tie Mounting Base, Adhesive, 1" x 1", White

Item #: 391367

Cat #: CTB1X1NTA-C

UPC: 054007062967

Sign In or Register to view pricing and more.
Documents & Guides
Mounting Base, 4-Way. Cable Type: Miniature, Intermediate, Standard. Length: 1". Width: 1". Mount: Adhesive. Color: White. Package Quantity: 100.

Overview

Mounting Base, 4-Way. Cable Type: Miniature, Intermediate, Standard. Length: 1". Width: 1". Mount: Adhesive. Color: White. Package Quantity: 100.
3M™ Cable Tie Mounting Base is a perfect wire management mounting device that offers secure routing for wires. With its different mounting abilities, it is well-suited for various applications. This cable tie mounting base is made of nylon to withstand harsh environmental conditions.
Also known as: 054007062967, CTB1X1NTA-C, Sticky Back

Specifications

Width: 1 in
Length: 1 in
Color: Natural
Mounting: Adhesive
Material: Nylon
Width: 1 in
Color: Natural
Material: Nylon
Length: 1 in
Mounting: Adhesive

Customer Reviews

No reviews for this product
(0)