Fuse, 400A, 600V, 200kAIC, Class J, Fast-Acting

Item #: 391301

Cat #: JLS400

UPC: 079458200935

Documents & Guides
400 Amp Fuse, High Speed, North American Style, Brand or Series: Class J, Type: Bolt Mount, Voltage Rating: 600 VAC, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Dimensions: 2 Diameter x 7 1/8 Length Inch, Features: Fast Acting
Sign In or Register to view pricing and more.

No associated products found.

Overview

400 Amp Fuse, High Speed, North American Style, Brand or Series: Class J, Type: Bolt Mount, Voltage Rating: 600 VAC, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Dimensions: 2 Diameter x 7 1/8 Length Inch, Features: Fast Acting
JLS series fuses provide space-saving, fast-acting overload and short-circuit protection for non-inductive loads. When used for motors or other inductive loads, the ampere rating of JLS series fuses must be increased to prevent nuisance opening on inrush currents. In such applications, JLS fuses may provide only short circuit protection. Consider using Littelfuse POWR-PRO™ JTD series time-delay fuses in such circuits.
Also known as: 079458200935, JLS400

Specifications

Length: 7 1/8 in
Speed: Fast Acting
Amps: 400
Class: J
Volts AC: 600
Diameter: 2 in
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Length: 7 1/8 in
Amps: 400
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 200 kA
Speed: Fast Acting
Class: J
Diameter: 2 in
Mounting: Bolt On
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)