Mounting Chassis, 4 Slot, Modular

Item #: 3913

Cat #: 1746-A4

UPC: 662468415354

Documents & Guides
I/O Mounting Chassis, 4 Slot, Modular
Sign In or Register to view pricing and more.

No associated products found.

Overview

I/O Mounting Chassis, 4 Slot, Modular
Allen-Bradley® catalog item 1746-A4 from Rockwell Automation® is four-slot chassis-modular hardware style. It is a SLC™ system accessory. For full product details, please see the sections below. Allen-Bradley and SLC are trademarks of Rockwell Automation, Inc.
Also known as: 662468415354, 1746-A4

Specifications

Type: Chassis
Spaces: 4
Mounting: Back
Height: 6.730 in
Width: 6.970 in
Depth: 5.710 in
Type: Chassis
Mounting: Back
Width: 6.970 in
Spaces: 4
Height: 6.730 in
Depth: 5.710 in

Customer Reviews

No reviews for this product
(0)