25W T8 Incandescent Lamp, Clear

Item #: 391293

Cat #: S4721

UPC: 045923047213

Sign In or Register to view pricing and more.
Documents & Guides
25 Watt T8 Incandescent; Clear; 2500 Average rated hours; 190 Lumens; DC Bay Base; 130 Volt; Carded

Overview

25 Watt T8 Incandescent; Clear; 2500 Average rated hours; 190 Lumens; DC Bay Base; 130 Volt; Carded
Also known as: 045923047213, S4721

Specifications

Volts AC: 130
Wattage: 25
Color Rendering Index (CRI): 100
Shape: T8 (Tubular)
Lumens: 190
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Bayonet (BA15d)
Volts AC: 130
Color Rendering Index (CRI): 100
Lumens: 190
Dimmable: Yes
Base: Bayonet (BA15d)
Wattage: 25
Shape: T8 (Tubular)
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)