BRADY B30C-4000-595-GN Label,B30,B5

Item #: 391273

Cat #: B30C-4000-595-GN

UPC: 754473183141

Sign In or Register to view pricing and more.
Documents & Guides
BRADY B30C-4000-595-GN 4" X 100 GREEN

Overview

BRADY B30C-4000-595-GN 4" X 100 GREEN
This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface. Its highly pliable material with high-tack permanent adhesive is ideal for rough, highly textured, dirty and harsh environment surfaces--including outdoors. The vinyl is resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime.
Also known as: 754473183141, B30C-4000-595-GN

Specifications

Color: Green
Type: Label
Material: Vinyl
Color: Green
Material: Vinyl
Type: Label

Customer Reviews

No reviews for this product
(0)