Indoor/Outdoor Vinyl Label, Red, 4" x 100'

Item #: 391272

Cat #: B30C-4000-595-RD

UPC: 754473183301

Sign In or Register to view pricing and more.
Documents & Guides
Indoor/Outdoor Vinyl Label, Thermal Transfer, Red, 4 Inch x 100 Foot, Outdoor Use

Overview

Indoor/Outdoor Vinyl Label, Thermal Transfer, Red, 4 Inch x 100 Foot, Outdoor Use
This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.
Also known as: 754473183301, B30C-4000-595-RD

Specifications

Length: 100 ft
Color: Red
Material: Vinyl
Width: 4 in
Length: 100 ft
Material: Vinyl
Color: Red
Width: 4 in

Customer Reviews

No reviews for this product
(0)