Lensed Troffer, T8, 2 x 4', 3-Lamp, 32W, 120/277V

Item #: 391255

Cat #: 2GT8332A12MVOLT1/3GEB10ISEL

UPC: 784231002070

Sign In or Register to view pricing and more.
Documents & Guides
Lensed Troffer, Dimensions: 2x4', 3 Lamp, 32W, 120/277V, .095 Lens, T8, Instant Start Electronic Ballast.

Overview

Lensed Troffer, Dimensions: 2x4', 3 Lamp, 32W, 120/277V, .095 Lens, T8, Instant Start Electronic Ballast.
Also known as: 784231002070, 2GT8332A12MVOLT1/3GEB10ISEL

Specifications

Mounting: Recessed
Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Mounting: Recessed
Length: 4 ft, 48 in
Wattage: 32
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)