Has Been Replaced By Broan A80HDF

Item #: 39121

Cat #: 80RDF

UPC: 026715146123

Sign In or Register to view pricing and more.
Documents & Guides
Broan; Blower; Voltage Rating: 120 V; Amperage Rating: 0.5 Amp; Motor Type: Plug-in, Permanently Lubricated; Housing Material: Steel; Finish: Galvanized Housing; Cfm: 80 Cfm; Sones: 2.5 Sones; Duct: 4 In Round. Has Been Replaced By Broan A80HDF

Overview

Broan; Blower; Voltage Rating: 120 V; Amperage Rating: 0.5 Amp; Motor Type: Plug-in, Permanently Lubricated; Housing Material: Steel; Finish: Galvanized Housing; Cfm: 80 Cfm; Sones: 2.5 Sones; Duct: 4 In Round. Has Been Replaced By Broan A80HDF
Also known as: 026715146123, 80RDF

Specifications

CFM: 80
Color: White
Material: Steel
Sones: 2.500
CFM: 80
Material: Steel
Color: White
Sones: 2.500

Customer Reviews

No reviews for this product
(0)