
Chandelier, 9 Light, 100W, Heirloom Bronze
Item #: 391197
Cat #: 31955-782
UPC: 785652036354
Sign In or Register to view pricing and more.
Documents & Guides
Chandelier, 9 Light, 100 Watt, Heirloom Bronze, Width: 27 in, Medium Screw
Overview
Chandelier, 9 Light, 100 Watt, Heirloom Bronze, Width: 27 in, Medium Screw
Also known as: 785652036354, 31955-782
Specifications
Color: | Heirloom Bronze |
Base: | Medium Screw (E26) |
Wattage: | 100 |
Diameter: | 27 in |
Type: | Chandelier |
Color: | Heirloom Bronze |
Wattage: | 100 |
Type: | Chandelier |
Base: | Medium Screw (E26) |
Diameter: | 27 in |
Customer Reviews
No reviews for this product
(0)