Disconnect Switch, Fused, 200A, Class J, 600VAc, 250VDC, 3P, Open

Item #: 391176

Cat #: 194R-J200-1753

UPC: 781180651519

Documents & Guides
Disconnect Switch, Fused, 200 Amp, Class J, 600 Volt AC, 250 Volt DC, 3-Pole, Open
Sign In or Register to view pricing and more.

No associated products found.

Overview

Disconnect Switch, Fused, 200 Amp, Class J, 600 Volt AC, 250 Volt DC, 3-Pole, Open
Reduce your panel space requirements with 194R fused disconnect switches. Allen-Bradley® Bulletin 194R rotary disconnect switches provide touch-safe design, include OSHA padlocking, and offer front or side operation. Catalog item 194R-J200-1753 from Rockwell Automation® is a 200 A fused disconnect switch. It is open type.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180651519, 194R-J200-1753

Specifications

Type: Disconnect Switch
Amps: 200
Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 600
Type: Disconnect Switch
Mounting: Panel
Volts DC: 250
Amps: 200
Poles: 3
Volts AC: 600

Customer Reviews

No reviews for this product
(0)