GFCI Receptacle, 20A, 125V Slim, Red

Item #: 391029

Cat #: N7899-R

UPC: 078477560952

Sign In or Register to view pricing and more.
20 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, SmartLock Pro Slim GFCI, Monochromatic, Back & Side Wired, Wallplate & Self Grounding Clip Included - Red

Overview

20 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, SmartLock Pro Slim GFCI, Monochromatic, Back & Side Wired, Wallplate & Self Grounding Clip Included - Red
Also known as: 078477560952, N7899-R

Specifications

Type: Receptacle, GFCI, Feed Through, Decora
Color: Red
Volts AC: 120
Amps: 20
NEMA Configuration: 5-20R
Type: Receptacle, GFCI, Feed Through, Decora
Volts AC: 120
NEMA Configuration: 5-20R
Color: Red
Amps: 20

Customer Reviews

No reviews for this product
(0)