This product has been discontinued.
20A GFCI Commercial Grade Decora Receptacle, 5-20R, Gray
Item #: 391025
Cat #: N7899-GY
UPC: 078477560921
Sign In or Register to view pricing and more.
Documents & Guides
20A SLIM GFCI W/WP20 Amp, 125 Volt, Phase X Shallow Non-Tamper Resistant GFCI Receptacle, Feed-Through, Lighted, Nylon Wallplate, Gray
Overview
20A SLIM GFCI W/WP20 Amp, 125 Volt, Phase X Shallow Non-Tamper Resistant GFCI Receptacle, Feed-Through, Lighted, Nylon Wallplate, Gray
Also known as: 078477560921, N7899-GY
Specifications
Volts AC: | 120 |
Color: | Gray |
Type: | GFCI, Feed Through, Decora |
Amps: | 20 |
NEMA Configuration: | 5-20R |
Volts AC: | 120 |
Type: | GFCI, Feed Through, Decora |
NEMA Configuration: | 5-20R |
Color: | Gray |
Amps: | 20 |
Customer Reviews
No reviews for this product
(0)