15A SLIM GFCI W/WP

Item #: 391018

Cat #: N7599

UPC: 078477563960

Sign In or Register to view pricing and more.
Documents & Guides
15A SLIM GFCI W/WP15 Amp, 125 Volt, Phase X Shallow Non-Tamper Resistant GFCI Receptacle, 20 Amp/125 Volt Feed-Through, Lighted, Brown

Overview

15A SLIM GFCI W/WP15 Amp, 125 Volt, Phase X Shallow Non-Tamper Resistant GFCI Receptacle, 20 Amp/125 Volt Feed-Through, Lighted, Brown
Also known as: 078477563960, N7599

Specifications

Type: Receptacle, GFCI, Feed Through, Self-Grounding, Decora
Color: Brown, Gray
Material: Polycarbonate, Thermoplastic
Volts AC: 120
Amps: 15
NEMA Configuration: 5-15R
Type: Receptacle, GFCI, Feed Through, Self-Grounding, Decora
Material: Polycarbonate, Thermoplastic
Amps: 15
Color: Brown, Gray
Volts AC: 120
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)