SLIM BLANK GFCI

Item #: 391014

Cat #: X7590-T

UPC: 078477559918

Documents & Guides
SLIM BLANK GFCI20 Amp, 125 Volt, SmartLock Pro Slim Blank Face GFCI, Lighted, Feed-Through, Light Almond
Sign In or Register to view pricing and more.

No associated products found.

Overview

SLIM BLANK GFCI20 Amp, 125 Volt, SmartLock Pro Slim Blank Face GFCI, Lighted, Feed-Through, Light Almond
Also known as: 078477559918, X7590-T

Specifications

Color: Light Almond
Material: Polycarbonate, Thermoplastic, Steel
Type: Blank, GFCI, Slim, Feed Through, Self-Grounding, Decorator
Volts AC: 120
Amps: 20
NEMA Configuration: 5-20R
Color: Light Almond
Type: Blank, GFCI, Slim, Feed Through, Self-Grounding, Decorator
Amps: 20
Material: Polycarbonate, Thermoplastic, Steel
Volts AC: 120
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)