![Conduit Body, Type: LB, Size: 1/2", Form 9, Aluminum Conduit Body, Type: LB, Size: 1/2", Form 9, Aluminum](https://rexel-cdn.com/products/image.jpg?i=8E9C4C89-EEF3-4B4E-B1F8-5F311804ADDB&f=420)
Conduit Body, Type: LB, Size: 1/2", Form 9, Aluminum
Item #:
39100
Cat #:
LB19
UPC:
782274513003
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: LB, Size: 1/2 Inch, Form 9, Material: Aluminum, For Use With Rigid/IMC Conduit
Overview
Conduit Body, Type: LB, Size: 1/2 Inch, Form 9, Material: Aluminum, For Use With Rigid/IMC Conduit
Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs. Many form types are available as components or pre-packaged in various configurations.
Also known as: 782274513003, LB19
Specifications
Diameter: | 1/2 in |
Type: | Type LB |
Material: | Aluminum |
Diameter: | 1/2 in |
Material: | Aluminum |
Type: | Type LB |
Customer Reviews
No reviews for this product
(0)