This product may not be available in all locations.
![Push Button, Flush Head, Orange, 30mm, Momentary, NEMA 4/13 Push Button, Flush Head, Orange, 30mm, Momentary, NEMA 4/13](https://rexel-cdn.com/products/image.jpg?i=6A1FEBE6-6D8D-42B7-9B5C-47D91F41D62D&f=420)
Push Button, Flush Head, Orange, 30mm, Momentary, NEMA 4/13
Item #:
39098
Cat #:
800T-A3A
UPC:
781180605413
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Flush Head, Orange, Momentary, 30 mm, NEMA 4/13, 1 Normally Open, 1 Normally Closed, Contact Block
Overview
Push Button, Flush Head, Orange, Momentary, 30 mm, NEMA 4/13, 1 Normally Open, 1 Normally Closed, Contact Block
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-A3A from Rockwell Automation® is a orange, 30 mm momentary push button. It has a flush head. And it does not have guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180605413, 800T-A3A
Specifications
Type: | Flush Head, Pushbutton |
Size: | 30 mm |
Color: | Orange |
Family / Style: | 800T |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Type: | Flush Head, Pushbutton |
Color: | Orange |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Size: | 30 mm |
Family / Style: | 800T |
Customer Reviews
No reviews for this product
(0)