LED Exit Lgt 120/277V Red 2Lgt's Bat Wet

Item #: 390977

Cat #: EMWL26RW

UPC: 662381052728

Sign In or Register to view pricing and more.
Documents & Guides
LED/Incandescent Wet Location Exit Light, 120/277V, RED Lettering, White Housing, 2 Light Heads, 6V Battery Backup,

Overview

LED/Incandescent Wet Location Exit Light, 120/277V, RED Lettering, White Housing, 2 Light Heads, 6V Battery Backup,
Also known as: 662381052728, EMWL26RW

Specifications

Volts DC: 6
Material: Polycarbonate
Color: White/Red
Wattage: 5.400
Light Technology: LED
Volts AC Range: 120 - 277
Volts DC: 6
Color: White/Red
Light Technology: LED
Material: Polycarbonate
Wattage: 5.400
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)