Compression Lug, 2-Hole, Long Barrel, 750 MCM, Copper

Item #: 390886

Cat #: YA442NFXB

UPC: 781810053584

Sign In or Register to view pricing and more.
Compression Lug, 2-Hole, Long Barrel Without Inspection Window, 750 MCM, 777.7 Flex, 1/2 Inch Stud, 1-3/4 Inch Hole Spacing, Belled End, Copper With Tin Plating

Overview

Compression Lug, 2-Hole, Long Barrel Without Inspection Window, 750 MCM, 777.7 Flex, 1/2 Inch Stud, 1-3/4 Inch Hole Spacing, Belled End, Copper With Tin Plating
BURNDY alloys ensure top performance under the most extreme environmental conditions. Designed for easy installation and for outstanding durability
Also known as: 781810053584, YA442NFXB

Specifications

Material: Copper
Mounting: 2-Hole
Standards: California Proposition 65
Finish: Tin Plated
Allowable Gauge Range: 750, 777.7
Stud Size: 1/2 in
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 750, 777.7
Mounting: 2-Hole
Finish: Tin Plated
Stud Size: 1/2 in

Customer Reviews

No reviews for this product
(0)