100 CFM Ceiling Fan/Light, Incandescent

Item #: 39077

Cat #: 751

UPC: 026715148684

Sign In or Register to view pricing and more.
Documents & Guides
Ceiling Fan with Light, CFM: 100, Sones: 3.5, Duct Size: 4", 100W Max Bulb (Incandescent), Color: White.

Overview

Ceiling Fan with Light, CFM: 100, Sones: 3.5, Duct Size: 4", 100W Max Bulb (Incandescent), Color: White.
Also known as: 026715148684, 751

Specifications

Color: White
CFM: 100
Sones: 3.500
Color: White
Sones: 3.500
CFM: 100

Customer Reviews

No reviews for this product
(0)