Electronic Ballast, Fluorescent, T5, 2-Lamp, 28W, 120-277V

Item #: 390627

Cat #: 26945A

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Electronic Ballast, Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 28, 120-277 Volt, Lamp Type: F28T5

Overview

Electronic Ballast, Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 28, 120-277 Volt, Lamp Type: F28T5
Also known as: 26945A

Specifications

Type: Programmed Start, Electronic
Shape: T5 (Tubular)
Wattage: 28
Volts AC Range: 120 - 277
Type: Programmed Start, Electronic
Wattage: 28
Shape: T5 (Tubular)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)