Weatherproof, 6V, 6W Halogen Lamp, White

Item #: 390550

Cat #: 6T6WWH

UPC: 662401318803

Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof, 6V, 6W Halogen Lamp, White

Overview

Weatherproof, 6V, 6W Halogen Lamp, White
Also known as: 662401318803, 6T6WWH

Specifications

Volts DC: 6
Material: Thermoplastic
Color: White
Wattage: 6
Light Technology: Halogen
Volts DC: 6
Color: White
Light Technology: Halogen
Material: Thermoplastic
Wattage: 6

Customer Reviews

No reviews for this product
(0)