20A Commercial Grade Single Decora Receptacle, 5-20R, White

Item #: 3905

Cat #: 16351-W

UPC: 078477473863

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Decora Plus Single Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back & Side Wired, Steel Strap - White

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Decora Plus Single Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back & Side Wired, Steel Strap - White
Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.
Also known as: 078477473863, 16351-W

Specifications

Volts AC: 120
Amps: 20
Material: Thermoplastic
Color: White
NEMA Configuration: 5-20R
Type: Specification Grade, Self-Grounding
Volts AC: 120
Material: Thermoplastic
NEMA Configuration: 5-20R
Amps: 20
Color: White
Type: Specification Grade, Self-Grounding

Customer Reviews

No reviews for this product
(0)