12/3 Aluminum Armored Cable MC-Stat Lite 250'

Item #: 390498

Cat #: 5805-42-00

UPC: 077680259011

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
12/3 Copper Conductors with (1) Ground, 120/208V, Aluminum Armored Cable, Solid, 250 ft. Coil. Healthcare Cable. Wire Colors: Red, Black, White, Green. O.D.: .565"

Overview

12/3 Copper Conductors with (1) Ground, 120/208V, Aluminum Armored Cable, Solid, 250 ft. Coil. Healthcare Cable. Wire Colors: Red, Black, White, Green. O.D.: .565"
Also known as: 077680259011, 5805-42-00

Specifications

Length: 250 ft
Conductors: 3
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Length: 250 ft
Gauge: 12
Jacket: Aluminum
Stranding: Solid
Conductors: 3
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)