1
more

3" RAINTIGHT CPLG
Item #: 390404
Cat #: 267-RT
UPC: 781747142672
Documents & Guides
3" Raintight Coupling
Sign In or Register to view pricing and more.
No associated products found.
Overview
3" Raintight Coupling
Think Orange: Quality In, Water Out. Listed for Damp or Wet Locations.
Also known as: 781747142672, 267-RT
Specifications
Diameter: | 3 in |
Diameter: | 3 in |
Customer Reviews
No reviews for this product
(0)