
Diesel Locomotive Cable, 1/0 AWG, 2 kV
Item #: 390400
Cat #: DLO1/0
UPC:
Documents & Guides
Diesel Locomotive Cable, 1/0 AWG, Stranded, Copper, 2000 Volts, DLO
Sign In or Register to view pricing and more.
Overview
Diesel Locomotive Cable, 1/0 AWG, Stranded, Copper, 2000 Volts, DLO
Diesel Locomotive Cable which is commonly known as DLO Cable is a flexible (tinned copper Class I, 24 AWG strands) rubber insulated (EPR—Ethylene propylene rubber) and rubber jacketed (CPE-chlorinated polyethylene) 2000 volt UL rated cable originally developed for use in the wiring of Diesel Locomotives.
Also known as: DLO1/0
Specifications
Material: | Copper |
Color: | Black |
Gauge: | 1/0 AWG |
Conductors: | 1 |
Material: | Copper |
Gauge: | 1/0 AWG |
Color: | Black |
Conductors: | 1 |
Customer Reviews
No reviews for this product
(0)