Tamper Resistant Duplex Receptacle, 20A, 125V, Gray

Item #: 390359

Cat #: T5825-GY

UPC: 078477450529

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Tamper Resistant, Duplex Receptacle, Straight Blade, Grounding, Quickwire Push-In & Side, Standards and Certifications: UL/CSA, Gray

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Tamper Resistant, Duplex Receptacle, Straight Blade, Grounding, Quickwire Push-In & Side, Standards and Certifications: UL/CSA, Gray
20 Amp, Tamper- Resistant, Decora Duplex Receptacle, Residential Grade, Gray
Also known as: 078477450529, T5825-GY

Specifications

Color: Gray
Amps: 20
NEMA Configuration: 5-20R
Mounting: Wallplate
Color: Gray
NEMA Configuration: 5-20R
Amps: 20
Mounting: Wallplate

Customer Reviews

No reviews for this product
(0)