2",FM 7, Type T Conduit Body

Item #: 390292

Cat #: PRT67

UPC: 784011204229

Documents & Guides
Conduit Body, Type: T, FM7, Size: 2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket, Dimension A (Inches): 9.19, Dimension B (Inches): 3.17, Dimension C (Inches): 4.17, Dimension D (Inches): 2.44, Dimension E (Inches): 6.38, Nominal Weight (Pounds): 6.5
Sign In or Register to view pricing and more.

No associated products found.

Overview

Conduit Body, Type: T, FM7, Size: 2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket, Dimension A (Inches): 9.19, Dimension B (Inches): 3.17, Dimension C (Inches): 4.17, Dimension D (Inches): 2.44, Dimension E (Inches): 6.38, Nominal Weight (Pounds): 6.5
Plasti-Bond PVC Coated Form 7 conduit bodies with covers are offered in numerous configurations to provide a complete coated conduit system. May be used to make 90˚ bends, for pull outlets, to provide for taps or splices, to act as a mounting outlet for wiring devices or lighting fixtures, etc. Electrical continuity of the conduit system is maintained across assembled joints.
Also known as: 784011204229, PRT67

Specifications

Family / Style: Form 7
Diameter: 2 in
Material: PVC Coated Malleable Iron
Family / Style: Form 7
Material: PVC Coated Malleable Iron
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)