Legend Plate, 30 x 40mm, 22.5mm Opening, Black, White Text

Item #: 39029

Cat #: 800F-11BE208

UPC: 781180189449

Documents & Guides
Legend Plate, 30 x 40 mm, 2 Piece, Snap In, Black, with White Text, "START", 22.5 mmm Opening
Sign In or Register to view pricing and more.

No associated products found.

Overview

Legend Plate, 30 x 40 mm, 2 Piece, Snap In, Black, with White Text, "START", 22.5 mmm Opening
Also known as: 781180189449, 800F-11BE208

Specifications

Type: Legend Plate, 22.5mm
Family / Style: 800F
Color: Black
Material: Plastic
Size: 30 x 40 mm
Type: Legend Plate, 22.5mm
Color: Black
Size: 30 x 40 mm
Family / Style: 800F
Material: Plastic

Customer Reviews

No reviews for this product
(0)