75W MR-16 Halogen Lamp

Item #: 390100

Cat #: S4188

UPC: 045923041884

Sign In or Register to view pricing and more.
Documents & Guides
75 Watt; Halogen; MR16; EYF; Lensed; 2000 Average rated hours; Miniature 2 Pin Round Base; 12 Volt

Overview

75 Watt; Halogen; MR16; EYF; Lensed; 2000 Average rated hours; Miniature 2 Pin Round Base; 12 Volt
Also known as: 045923041884, S4188

Specifications

Color Temperature: 2900 (Warm White)
Shape: MR16 (Mini Reflector)
Volts AC: 12
Lumens: 830
Wattage: 75
Color Rendering Index (CRI): 100
Dimmable: Yes
Light Technology: Halogen
Base: 2-Pin (GU5.3)
Color Temperature: 2900 (Warm White)
Volts AC: 12
Wattage: 75
Dimmable: Yes
Base: 2-Pin (GU5.3)
Shape: MR16 (Mini Reflector)
Lumens: 830
Color Rendering Index (CRI): 100
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)