Transformer, Dry Type, Energy Efficient, 150KVA, 600D - 208Y/120VAC

Item #: 389986

Cat #: EE150T65HCU

UPC: 785901688518

Sign In or Register to view pricing and more.
Transformer, Dry Type, Energy Efficient, 150 KVA, 600 Delta Volt Primary - 208Y/120 Volt AC Secondary, Copper Wound, 3-Phase, NEMA 2

Overview

Transformer, Dry Type, Energy Efficient, 150 KVA, 600 Delta Volt Primary - 208Y/120 Volt AC Secondary, Copper Wound, 3-Phase, NEMA 2
Also known as: 785901688518, EE150T65HCU

Specifications

Phase: 3
Volts DC: 120
Volt Amps: 150kVA
Standards: California Proposition 65
Primary Voltage: 600
Secondary Voltage: 120/208Y
Phase: 3
Volt Amps: 150kVA
Primary Voltage: 600
Volts DC: 120
Standards: California Proposition 65
Secondary Voltage: 120/208Y

Customer Reviews

No reviews for this product
(0)