Transformer, Dry Type, 75KVA, 208 - 120/240VAC, 1PH, NEMA 3R

Item #: 389955

Cat #: TP536513S

UPC: 047503089903

Documents & Guides
Transformer, Dry Type, Distribution, 75 KVA, 208 Volt Primary - 120/240 Volt Secondary, 1-Phase, NEMA 3R, Floor Mount
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transformer, Dry Type, Distribution, 75 KVA, 208 Volt Primary - 120/240 Volt Secondary, 1-Phase, NEMA 3R, Floor Mount
Core Design. Cores are high-quality electrical steel from industry-leading suppliers n 3R Compliant. All new units ship with weather shields already installed n Flexibility. When a weather shield is not needed, it can easily be removed n Terminal Lugs. Primary and secondary terminals come standard with lugs (up to 112.5kVA) for quicker, easier connections n Isolating Pads. Extra padding reduces noise and vibration, assuring quiet operation n Aluminum Windings. Aluminum provides increased insulation life, cooler operation, and lower losses n Consistent Fit/Form. Enclosure sizes of DOE 2016 units are identical to TP-1 sizes
Also known as: 047503089903, TP536513S

Specifications

Phase: 1
Type: Dry Type Transformer
Volt Amps: 75kVA
Secondary Voltage: 120/240
Primary Voltage: 208
Phase: 1
Volt Amps: 75kVA
Primary Voltage: 208
Type: Dry Type Transformer
Secondary Voltage: 120/240

Customer Reviews

No reviews for this product
(0)