WOOD BTY803P-FBA MIC MPIS 8 PORT AT

Item #: 389846

Cat #: BTY803P-FBA

UPC: 786788401764

Sign In or Register to view pricing and more.
Documents & Guides
WOOD BTY803P-FBA MIC MPIS 8 PORT ATBRAD HARRISON 120114-0082 BTY803P-FBA 8PORT BOX

Overview

WOOD BTY803P-FBA MIC MPIS 8 PORT ATBRAD HARRISON 120114-0082 BTY803P-FBA 8PORT BOX
Also known as: 786788401764, BTY803P-FBA

Specifications

Poles: 8
Material: Copper Alloy, PBT
Amps: 12
IP/NEMA Rating: IP67, NEMA 6
Color: Yellow
Volts DC Range: 10 - 30
Poles: 8
Amps: 12
Color: Yellow
Material: Copper Alloy, PBT
IP/NEMA Rating: IP67, NEMA 6
Volts DC Range: 10 - 30

Customer Reviews

No reviews for this product
(0)