Selector Switch, Knob Type, Black, M22

Item #: 389771

Cat #: M22S-WRK3-K20

UPC: 786685281124

Sign In or Register to view pricing and more.
Documents & Guides
22.5 mm, Non-Metallic, Selector Switch Operator, M22 Series, Black Bezel, Knob Type, Non-Illuminated, Black & White, 3-Position, 45° Throw, Operating Mode: Maintained, 2 NO Contact, NEMA 4X, 13.

Overview

22.5 mm, Non-Metallic, Selector Switch Operator, M22 Series, Black Bezel, Knob Type, Non-Illuminated, Black & White, 3-Position, 45° Throw, Operating Mode: Maintained, 2 NO Contact, NEMA 4X, 13.
Also known as: 786685281124, M22S-WRK3-K20

Specifications

Mounting: Panel
Poles: 2
Amps: 10
Size: 22.5 mm
Family / Style: M22
Color: Black
Type: Maintained, 3 Position, Selector Switch
Volts AC: 600
Mounting: Panel
Amps: 10
Family / Style: M22
Type: Maintained, 3 Position, Selector Switch
Poles: 2
Size: 22.5 mm
Color: Black
Volts AC: 600

Customer Reviews

No reviews for this product
(0)